Zoro Homepage

Mop Bucket/Wringer, Side Press, 38 Quart

  • Mfr # BW002

  • Zoro # G416499273


product price: $58.75
/ea

Key Features

Color
Yellow
Overall Width
16 in
Wringer Capacity
12-32 oz
Capacity
9-1/2 gal
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW002
Zoro #
G416499273
UPC #
-
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Length
22 in
Overall Height
36 in

Details

Item
Mop Bucket/Wringer
Color
Yellow
Wringer Capacity
12-32 oz
Capacity
9-1/2 gal
Material
Plastic

Description

38-Quart Side Press Mop Bucket & Wringer - Built for Heavy-Duty CleaningHandle large cleaning jobs with ease using this industrial-strength 38-quart mop bucket and side press wringer-designed for durability, efficiency, and user comfort.


  • High Capacity: With a 38-quart capacity, this mop bucket is perfect for tackling large cleaning tasks without frequent emptying.
  • Efficient Side-Press Wringer: Designed for effortless water extraction, reducing strain and ensuring mops are ready for effective cleaning.
  • Durable Construction: Made from heavy-duty materials to withstand daily use in demanding commercial and industrial environments.
  • Smooth Maneuverability: Equipped with non-marking swivel casters for easy movement and precise positioning, even in tight spaces.
  • Splash Prevention: Built-in splash guard keeps water contained, ensuring a cleaner and safer workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.