Zoro Homepage

Nitrile Coated Glove, Black/Green, M 12 PK

  • Mfr # WG007-M

  • Zoro # G616499257


product price: $16.99
/pk 12, $1.42/ea

Key Features

Color
Black/Green
Thickness
13 gauge
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Glove Materials
Nylon,Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG007-M
Zoro #
G616499257
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 gauge

Details

Item
Nitrile Coated Glove
Color
Black/Green
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Glove Materials
Nylon,Nitrile

Description

Touchscreen-Compatible Nitrile Coated Work Gloves - Durable Grip Meets Digital PrecisionTackle tough jobs and stay connected. These nitrile coated gloves combine heavy-duty protection with touchscreen compatibility, so you dont have to compromise on performance or productivity.


  • High tack coating creates a secure grip for handling glass and metal. Abrasion resistant.
  • Recommended for small parts assembly.
  • Provides a high resistance to puncture, tearing, and abrasion.
  • Good chemical resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.