Zoro Homepage

Portable Folding Safety Barrier with Casters, 11.5 ft

  • Mfr # SEB001

  • Zoro # G016499390


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Belt Length
11.5-16 in
Belt Width
18 in
Material
Steel
Overall Height
40 in
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEB001
Zoro #
G016499390
UPC #
-
Country of Origin
China

Dimensions

Belt Length
11.5-16 in
Belt Width
18 in
Overall Height
40 in

Details

Material
Steel
Color
Yellow/Black
Item
Portable Folding Safety Barrier with Casters

Description

11.5 ft Portable Folding Safety Barrier with Casters - Flexible, Visible, and MobileEnhance workplace safety and crowd control with the 11.5-foot Portable Folding Safety Barrier. Designed for quick deployment and high visibility, this barrier easily folds and rolls into place on smooth-gliding casters, allowing you to cordon off hazardous or restricted areas in seconds.


  • Portable Folding Safety Barrier with Casters, Temporarily restrict access and ensure warehouse safety.
  • Convenient attached handle offers flexibility using
  • Safety pins provide simple and efficient connection of multiple barriers for adjustable lengths.
  • The heavy steel is strong and durable, good stability and long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.