Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Coated Glove, White/Brown, L 12 PK

  • Mfr # WG004-L

  • Zoro # G416499242


product price: $12.99
/pk 12, $1.08/ea

Key Features

Thickness
13 gauge
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Glove Materials
PU,Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG004-L
Zoro #
G416499242
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 gauge

Details

Item
PU Coated Glove
Color
White/Brown
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Glove Materials
PU,Polyester

Description

PU Coated Work Gloves - Touchscreen Compatible & Precision ControlStay protected and productive without removing your gloves. These PU coated gloves are designed for high-precision work and full touchscreen compatibility, combining excellent tactile sensitivity with a strong, flexible grip.


  • Lightweight polyester liner offers great flexibility.
  • Breathable Fabric Liner: Keeps hands cool and dry during extended use, reducing fatigue.
  • Seamless Knit Construction: Ensures a snug fit and minimizes hand irritation.
  • Durable & Flexible: Withstands repeated use without compromising comfort or performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.