
PU Coated Glove, White/Green, M 12 PK
Mfr # WG004-M
Zoro # G216499275
product price: $12.99
/pk 12, $1.08/eaKey Features
Thickness
13 gauge
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Glove Materials
PU,Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG004-M
Zoro #
G216499275
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Thickness
13 gauge
Details
Item
PU Coated Glove
Color
White/Green
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Glove Materials
PU,Polyester
Description
PU Coated Work Gloves - Touchscreen Compatible & Precision ControlStay protected and productive without removing your gloves. These PU coated gloves are designed for high-precision work and full touchscreen compatibility, combining excellent tactile sensitivity with a strong, flexible grip.
- Lightweight polyester liner offers great flexibility.
- Breathable Fabric Liner: Keeps hands cool and dry during extended use, reducing fatigue.
- Seamless Knit Construction: Ensures a snug fit and minimizes hand irritation.
- Durable & Flexible: Withstands repeated use without compromising comfort or performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.