Zoro Homepage

Ripple Insulated Cups for Hot Drinks-10oz, 500PK

  • Mfr # PC004

  • Zoro # G216499312


product price: $63.45
/pk 500, $0.13/ea

Key Features

Depth
2.28 in
Width
3.54 in
Material
Paper
Height
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC004
Zoro #
G216499312
UPC #
-
Country of Origin
China

Dimensions

Depth
2.28 in
Width
3.54 in
Height
3.94 in

Details

Material
Paper
Item
Ripple Insulated Cups
Capacity
10 oz
Disposable Foodware Color
Brown

Description

Ripple Insulated Paper Cups - Heat-Resistant, No Sleeve NeededUpgrade your beverage service with these premium Ripple Insulated Cups, designed to keep drinks hot while protecting hands-no extra sleeve required. Ideal for coffee, tea, and hot chocolate in office break rooms, cafes, or on the go.


  • Two-layer rippled wall for better insulation.
  • A bulk pack of disposable hot cups will minimize waste, while ensuring efficiency. Serve up coffees, lattes, cappuccino's and more in these to-go coffee cups!
  • Disposable, recyclable, and eco friendly, but good enough to be reused.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.