
Rubber Wheel Chocks with Eyebolt, Trapezoid, with Rope, 2PK
Mfr # WC002
Zoro # G116499313
product price: $29.99
/pk 2, $15.00/eaKey Features
Material
Rubber
Length
9-4/5 in
Width
8 in
Height
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC002
Zoro #
G116499313
UPC #
-
Country of Origin
China
Dimensions
Length
9-4/5 in
Width
8 in
Height
6 in
Details
Material
Rubber
Item
Rubber Wheel Chocks with Eyebolt
Color
Black
Description
Stability You Can Trust. Performance You Can Count On.Engineered for heavy-duty vehicle safety, these Rubber Wheel Chocks with Trapezoid Eyebolt provide strong traction and secure positioning. Designed to resist shifting, each chock comes with a trapezoid-shaped steel eyebolt and durable rope for easy placement and removal.
- Wheel chocks are heavy-duty trapezoid blocks with a removable eye bolt design.
- For camping cars, RVs, trucks, trailers, vans, motorcycles, off-road vehicles, etc
- Unique grip design and Trapezoid void bottom mechanics model.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.