
Rubber Wheel Chocks with Eyebolt, with Rope, 2PK
Mfr # WC001
Zoro # G016499147
product price: $31.99
/pk 2, $16.00/eaKey Features
Height
7-5/7 in
Length
9-3/7 in
Material
Rubber
Width
6-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC001
Zoro #
G016499147
UPC #
-
Country of Origin
China
Dimensions
Height
7-5/7 in
Length
9-3/7 in
Width
6-1/2 in
Details
Material
Rubber
Item
Rubber Wheel Chocks with Eyebolt
Color
Black
Description
Secure Vehicles. Prevent Movement.Ensure safety during vehicle loading, parking, or maintenance with this durable 2-pack of Rubber Wheel Chocks. Built to withstand heavy-duty use, each chock features a rugged rubber construction, integrated eyebolt, and comes with a connecting rope for added convenience and security.
- Wheel chocks are heavy-duty trapezoid blocks with a removable eye bolt design.
- For camping cars, RVs, trucks, trailers, vans, motorcycles, off-road vehicles, etc
- Unique grip design and Trapezoid void bottom mechanics model.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.