Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Tapes, PVC, 36 yds L., 3 PK

  • Mfr # PT002

  • Zoro # G816499187


product price: $21.99
/pk 3, $7.33/ea

Key Features

Material
PVC
Application
factories, corners, cargo, parking spaces, floors, and any application that requires warning safety tape.
Length
36 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT002
Zoro #
G816499187
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tape Core Diameter
3 in
Length
36 yds

Details

Material
PVC
Application
factories, corners, cargo, parking spaces, floors, and any application that requires warning safety tape.
Item
Safety Tapes
Tape Color
Yellow/Black

Description

Enhance safety and organization in your facility with 4Docks Safety Warning Stripe Vinyl Tapes. Designed to provide clear visual cues, these tapes are perfect for marking hazardous areas, guiding foot traffic, and outlining work zones.


  • Our Caution tape has a strong adhesive that ensures a strong bond with a variety of surfaces. Even on curved surfaces and corners, the caution tape stretches and conforms around. Most people use it in factories, corners, cargo, parking spaces, floors, and any application that requires warning safety tape.
  • made from high-quality, wear-resistant materials. It can withstand the crushing of large factory forklifts without wear and tear. Construction tape remains intact and highly visible even after being passed over by large numbers of people and vehicles. Warning tape retains warning messages even under harsh usage scenarios.
  • made of waterproof material, so you don't need to worry about the waterproofing of the Caution tape. You can clean up the caution tape area with confidence. It won't fade or wear out.
  • caution tape can be removed quickly without leaving any residue compared to their counterparts. Our safety warning tape is easy to apply. So you can easily replace or move the tape as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.