Zoro Homepage

Safety Tapes, PVC, 36 yds L., 3 PK

  • Mfr # PT003

  • Zoro # G316499298


product price: $15.89
/pk 3, $5.30/ea

Key Features

Application
factories, corners, cargo, parking spaces, floors, and any application that requires warning safety tape.
Material
PVC
Length
36 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT003
Zoro #
G316499298
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tape Core Diameter
2 in
Length
36 yds

Details

Application
factories, corners, cargo, parking spaces, floors, and any application that requires warning safety tape.
Tape Color
Yellow
Item
Safety Tapes
Material
PVC

Description

Keep your workplace safe, organized, and compliant with 4Docks Safety Warning Solid Tapes. These single-color, high-visibility vinyl tapes are designed for a wide range of applications-from color-coding to hazard identification.


  • Bright solid color options (such as yellow, red, green, blue) to easily mark hazardous or restricted areas.
  • Made of tough vinyl that resists abrasion, moisture, and wear, making it suitable for industrial environments.
  • Quick and secure application to most clean, dry surfaces without the need for extra tools.
  • Use for aisle marking, color coding, safety zones, or equipment identification in warehouses, factories, or commercial spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.