
Safety Tapes, PVC, 36 yds L., 3 PK
Mfr # PT003
Zoro # G616499295
product price: $15.89
/pk 3, $5.30/eaKey Features
Length
36 yds
Application
factories, corners, cargo, parking spaces, floors, and any application that requires warning safety tape.
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT003
Zoro #
G616499295
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
36 yds
Tape Core Diameter
2 in
Details
Item
Safety Tapes
Tape Color
Blue
Application
factories, corners, cargo, parking spaces, floors, and any application that requires warning safety tape.
Material
PVC
Description
Keep your workplace safe, organized, and compliant with 9Docks Safety Warning Solid Tapes. These single-color, high-visibility vinyl tapes are designed for a wide range of applications-from color-coding to hazard identification.
- Bright solid color options (such as yellow, red, green, blue) to easily mark hazardous or restricted areas.
- Made of tough vinyl that resists abrasion, moisture, and wear, making it suitable for industrial environments.
- Quick and secure application to most clean, dry surfaces without the need for extra tools.
- Use for aisle marking, color coding, safety zones, or equipment identification in warehouses, factories, or commercial spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.