Zoro Homepage

Single Monitor Stand Support Max 30 Inch, 3.3, 11 Lbs Screen

  • Mfr # DLB502

  • Zoro # G716499218


product price: $39.49
/ea

Key Features

Weight Capacity
3.3-11 lbs
Material
Steel
Color
Black
For Use With
workbench, office workstations, standing desks,
Max. Height
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLB502
Zoro #
G716499218
UPC #
-
Country of Origin
China

Dimensions

Max. Height
15.7 in
Screen Size Range
17-30 in

Details

Weight Capacity
3.3-11 lbs
Material
Steel
Color
Black
Item
Single Monitor Stand WMA5 Support Max 30 Inch, 3.3 - 11 Lbs Screen
For Use With
workbench, office workstations, standing desks,
Max. Extension
20.1 in
Rotation
360°
Supported VESA
100 x 100-/ 75 x 75
Instruction
Gas Spring
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

Optimize your workspace with the WMA5 Single Monitor Stand, designed for ergonomic comfort and space-saving efficiency. Whether you're working from home or outfitting a professional office, this stand delivers smooth adjustability and a clean, modern look.Universal Compatibility - Supports most 17"-30" monitors VESA 75x75 / 100x100, Full Motion Adjustment - Enjoy tilt, swivel, rotation, and height adjustments for the ideal viewing angle


  • Sturdy Instruction: Aluminum housing. The gas spring provides a complete spectrum of motion.
  • Two desktop installation methods: C-clamp or grommet base, ensuring stability and security.
  • Full flexibility with a 360° screen rotation.
  • Suitable for 17-30" monitors with Vesa pattern 75x75 and 100x100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.