
Single Monitor Stand Support Max 36 Inch, 6.6, 26.5 Lbs Screen
Mfr # DLB851
Zoro # G516499159
product price: $72.39
/eaKey Features
Color
Black
Material
Steel
Weight Capacity
6.6-26.5 lbs
Screen Size Range
17-36 in
Instruction
Gas Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLB851
Zoro #
G516499159
UPC #
-
Country of Origin
China
Dimensions
Screen Size Range
17-36 in
Max. Height
20.1 in
Details
Color
Black
Material
Steel
Weight Capacity
6.6-26.5 lbs
Instruction
Gas Spring
Supported VESA
100 x 100-/ 75 x 75
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
For Use With
workbench, office workstations, standing desks,
Max. Extension
24.5 in
Item
Single Monitor Stand WMA8 Support Max 36 Inch, 6.6 - 26.5 Lbs Screen
Rotation
360°
Description
Upgrade your desk with the 4Dock WMA8 Single Monitor Stand, a premium arm designed to enhance comfort, reduce neck strain, and free up space. With gas spring-assisted height adjustment and full-motion flexibility, the WMA8 delivers an ergonomic viewing experience tailored to your workflow.Full flexibility with a 360° screen rotation.Suitable for 17-36" monitors with Vesa pattern 75x75 and 100x100.
- Sturdy Instruction: Aluminum housing. The gas spring provides a complete spectrum of motion.
- Two desktop installation methods: C-clamp or grommet base, ensuring stability and security.
- Full flexibility with a 360° screen rotation.
- Suitable for 17-36" monitors with Vesa pattern 75x75 and 100x100.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.