Zoro Homepage

Standing Desk Riser, 28 in D X 34 in W X Black

  • Mfr # MT117M-2

  • Zoro # G416499396


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34 in
Color
Black
Overall Depth
28 in
Keyboard Shelf
34.6 x 12.2 in
Height Range
4.72-19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT117M-2
Zoro #
G416499396
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
34 in
Overall Depth
28 in
Height Range
4.72-19.69 in
Dimensions W x D
34 in x 28 in

Details

Color
Black
Keyboard Shelf
34.6 x 12.2 in
For Use With
workbench, office workstations, standing desks,
Load Capacity (Lb.)
6.6 - 33.1 lbs
Item
Standing Desk Riser
Keyboard Tray Material
Particleboard
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

4Dock Desk risers can convert any desk to a standing desk.Switch between sitting and standing effortlessly with easy operation.


  • Adjustable Height: Customize your desk height from 4.72" to 19.70" to fit different height requirements.
  • Vertical Lift Design: Moves straight up and down to save space and keep your desk organized.
  • Durable Surface: Built with a 5/9" thick scratch-resistant laminate, supporting monitors, laptops, and accessories.
  • Quick Setup: Easy to assemble and compatible with most monitor mounts for a personalized setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.