Zoro Homepage

Standing Desk Riser, 28 in D X 40 in W X Black

  • Mfr # MT117L-2

  • Zoro # G616499394


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height Range
4.72-19.69 in
Keyboard Shelf
34.6 x 12.2 in
For Use With
workbench, office workstations, standing desks,
Overall Depth
28 in
Load Capacity (Lb.)
6.6 - 44 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT117L-2
Zoro #
G616499394
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height Range
4.72-19.69 in
Overall Depth
28 in
Overall Width
40 in
Dimensions W x D
40 in x 28 in

Details

Keyboard Shelf
34.6 x 12.2 in
For Use With
workbench, office workstations, standing desks,
Load Capacity (Lb.)
6.6 - 44 lbs
Color
Black
Item
Standing Desk Riser
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Keyboard Tray Material
Particleboard

Description

4Dock Desk risers can convert any desk to a standing desk.Switch between sitting and standing effortlessly with easy operation.Customize your desk height from 4.72" to 19.69" to fit different height requirements.Moves straight up and down to save space and keep your desk organized.Built with a 5/8" thick scratch-resistant laminate, supporting monitors, laptops, and accessories.Easy to assemble and compatible with most monitor mounts for a personalized setup.


  • Adjustable Height: Customize your desk height from 4.72" to 19.69" to fit different height requirements.
  • Vertical Lift Design: Moves straight up and down to save space and keep your desk organized.
  • Durable Surface: Built with a 5/8" thick scratch-resistant laminate, supporting monitors, laptops, and accessories.
  • Quick Setup: Easy to assemble and compatible with most monitor mounts for a personalized setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.