Zoro Homepage

Stretch Wrap, 18 in W x 1,500 ft L, 60, Clear, Packing, Moving

  • Mfr # SW002

  • Zoro # G916499179


product price: $39.99
/pk 4, $10.00/ea

Key Features

For Use With
Stretch Wrap Dispenser Handles, Stretch Wrap Machines, Stretch Wrapper.
Color
Clear
Length
1,500 ft
Stretch Wrap Application
Packing, Moving
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW002
Zoro #
G916499179
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
1,500 ft
Width
18 in

Details

For Use With
Stretch Wrap Dispenser Handles, Stretch Wrap Machines, Stretch Wrapper.
Color
Clear
Item
Stretch Wrap
Stretch Wrap Application
Packing, Moving
Material
LLDPE
Gauge
60

Description

High clarity for barcode reading or load identification.Wraps loads fast with little effort smoothly and quietly.Genuine materials assure no exaggerate length.


  • High clarity for barcode reading or load identification.
  • Comes off the roll smoothly and quietly
  • Smooth, easy release - Wraps loads fast with little effort
  • Genuine materials assure no exaggerated length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.