Zoro Homepage

Stretch Wrap, 5 in W x 1,000 ft L, 80, Clear, Packing, Moving

  • Mfr # SW014

  • Zoro # G216499268


product price: $29.99
/pk 8, $3.75/ea

Key Features

Stretch Wrap Application
Packing, Moving
For Use With
Stretch Wrap Dispenser Handles, Stretch Wrap Machines, Stretch Wrapper.
Width
5 in
Color
Clear
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW014
Zoro #
G216499268
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5 in
Length
1,000 ft

Details

Stretch Wrap Application
Packing, Moving
For Use With
Stretch Wrap Dispenser Handles, Stretch Wrap Machines, Stretch Wrapper.
Color
Clear
Material
LLDPE
Gauge
80
Item
Stretch Wrap

Description

Secure and protect your small packages, loose items, or oddly shaped products with the Stretch Mini Wrap-your go-to solution for fast, effective bundling in warehouses, shipping stations, or during moving.


  • High clarity for barcode reading or load identification.
  • Comes off the roll smoothly and quietly
  • Smooth, easy release - Wraps loads fast with little effort
  • Genuine materials assure no exaggerated length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.