
Top Gun Tape Dispensers, 2 in Max. Tape Width. 3 in Tape Core Dia, Red
Mfr # TD001
Zoro # G916499261
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
Key Features
For Use With
Sealing Tapes, Safety Tapes
For Maximum Tape Roll Diameter
3 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD001
Zoro #
G916499261
UPC #
-
Country of Origin
China
Dimensions
For Maximum Tape Roll Diameter
3 in
Max. Tape Width
2 in
Details
For Use With
Sealing Tapes, Safety Tapes
Color
Red
Item
Top Gun Tape Dispensers
Description
Get the job done faster and easier with 4Dock Top Gun Tape Dispenser, engineered for high-performance packaging in industrial, warehouse, and shipping environments. Built with heavy-duty materials and ergonomic features, it delivers clean, consistent tape application every time.
- Lightweight, portable and easy to use.
- Side loading makes changing rolls quick and easy.
- Handles are specially designed with extra comfortable grips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.