Zoro Homepage

Traffic Cone, PVC, 29.5 in Height, Orange/Red+Black 3 PK

  • Mfr # TS002

  • Zoro # G116499238


product price: $69.45
/pk 3, $23.15/ea

Key Features

Color
Orange/Red+Black
Material
PVC
Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS002
Zoro #
G116499238
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in

Details

Item
Traffic Cone
Color
Orange/Red+Black
Material
PVC

Description

Maximum Visibility. Maximum Safety.Engineered for durability and visibility, these reflective traffic safety cones are ideal for construction sites, roadwork, events, and facility management. Each cone features a brilliant reflective collar for enhanced night visibility and is made from rugged PVC to withstand harsh environments.


  • Durable PVC Construction, Flexible yet impact-resistant material stands up to vehicle contact, extreme weather, and repeated use.
  • High Visibility with Reflective Collars Equipped with bright reflective bands for 360° visibility, even in low-light or nighttime conditions.
  • Stable Wide-Body Base Weighted square base ensures strong grip and prevents tipping from wind or passing vehicles.
  • Weatherproof and Fade-Resistant Withstands sun, rain, and snow without cracking or color fading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.