Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under-table Wrap Roll Holder for Packing Table WB3R series

  • Mfr # WB202-PT

  • Zoro # G516499395


product price: $58.99
/ea

Key Features

Width
37.8-47.26 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB202-PT
Zoro #
G516499395
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
37.8-47.26 in

Details

Item
Under-table Wrap Roll Holder
Material
Steel
Color
Black

Description

  • Mounts easily under WB3R packing tables to hold kraft paper or bubble wrap rolls, keeping materials within reach for efficient packaging workflows.
  • Compatible with WB3R tables; supports rolls perfect for industrial or e-commerce packing stations.
  • Ideal for warehouse or shipping use; feeds wrap materials directly from under the table to the work surface, saving space and improving packing speed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.