Utility Cart, 500 lbs Load Capacity, 46 in L, 25 in W, 33 in H

  • Mfr # UC002

  • Zoro # G616499172


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25 in
Overall Length
46 in
Color
Grey
Load Capacity
500 lbs
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC002
Zoro #
G616499172
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Length
46 in
Overall Height
33 in

Details

Color
Grey
Item
Utility Cart
Load Capacity
500 lbs
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Includes
Storage Handle

Description

Stay efficient and organized with the 4Dock Utility Cart with Storage Handle - a multi-functional solution for transporting tools, supplies, and equipment. Designed with a durable build and integrated storage compartments, this cart is perfect for offices, workshops, medical facilities, and more.


  • Utility Cart With Storage Handle, Tough enough for duty in warehouses, stockrooms and offices.
  • With storage handle, easy to use and space for small tools.
  • Four industrial casters help the cart move easily.
  • Max 500 lbs capacity, 250 lbs per shelf evenly distributed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.