Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Emergency Warning Triangle Kits, 3PK

  • Mfr # TS001

  • Zoro # G116499214


product price: $27.99
/pk 3, $9.33/ea

Key Features

Color
Red+Black
Height
17.32 in
Width
17.32 in
Length
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS001
Zoro #
G116499214
UPC #
-
Country of Origin
China

Dimensions

Height
17.32 in
Width
17.32 in
Length
17.32 in

Details

Color
Red+Black
Item
Vehicle Emergency Warning Triangle Kits

Description

Stay Safe. Be Seen.Ensure roadside safety with this set of 3 Emergency Warning Triangles, designed for quick deployment and high visibility in breakdown or emergency situations. Ideal for personal, commercial, and fleet vehicles, each triangle features a heavy-duty base and bright reflective surfaces to alert oncoming traffic.


  • Reflective panel and fluorescent plate is incredibly noticeable day or night or in any weather.
  • Small tool box packaging and folding design and snap-fit design easy to carry and store.
  • With a rotatable and sand filling base can withstand strong winds and continuous gusts from passing cars.
  • Safety triangles DOT approved, ensuring safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.