Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Folding Chairs, Portable Seats with Durable Steel Frame, 4PK

  • Mfr # FT003

  • Zoro # G016499260


product price: $93.45
/pk 4, $23.36/ea
Free Shipping & Returns

Key Features

Seat Height
35.04 in
Color
White/Grey
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Assembled Height
2.56 in
Seat Dimensions W x D
18 x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT003
Zoro #
G016499260
UPC #
-
Country of Origin
China

Dimensions

Seat Height
35.04 in
Assembled Height
2.56 in
Seat Dimensions W x D
18 x 20 in
Folded Dimensions L x W
44.5 x 17.7 in

Details

Item
White Folding Chairs
Color
White/Grey
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

Whether you're hosting a party, setting up for a meeting, or furnishing a venue, these White Folding Chairs Set of 4 offer a perfect combination of style, comfort, and convenience. Designed for both indoor and outdoor use, theyre the ideal seating solution for any occasion.


  • Convenient Storage: chairs can be nested or stacked for easy storage, transport, cleanup, or floor maintenance.
  • Stable Construction: sturdy powder-coated steel frame with reinforced cross braces construction.
  • Effortless Mobility: Lightweight and portable design ensures easy carrying and transport for any occasion.
  • Versatile Usage: suitable for events, offices, breakroom, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.