Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Vented Cap Style Hard Hat, 4-Point Ratchet Suspension, 3PK

  • Mfr # HH001

  • Zoro # G216499251


product price: $19.99
/pk 3, $6.66/ea

Key Features

Head Protection Style
4-Point Ratchet Suspension
Fits Hat Size
6-1/2 to 8
Head Protection Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH001
Zoro #
G216499251
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Head Protection Style
4-Point Ratchet Suspension
Item
Vented Cap Style Hard Hat
Color
White
Head Protection Material
ABS

Description

Stay cool. Stay safe. Stay focused.This vented hard hat is engineered for maximum comfort and dependable head protection in demanding work environments. The integrated ventilation system helps keep you cool, even during long shifts under the sun or on hot job sites.


  • Vented Design for Improved Airflow, Side vents promote air circulation to keep workers cooler in hot environments.
  • High-Impact Polyethylene Shell Durable, lightweight construction provides reliable head protection against falling objects and electrical hazards.
  • 4-Point Suspension System Internal suspension distributes impact forces evenly for enhanced safety and comfort.
  • Adjustable Ratchet Headband Easy one-handed knob lets users quickly tighten or loosen the fit for personalized comfort.
  • Meets ANSI/ISEA Z89.1-2014 Type I, Class C Standards Suitable for general industry and construction sites where ventilation is desired and electrical protection is not required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.