Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench Monitor Arm-B Suitable For 17in-30in, 4.4-19.8 Lbs Screen

  • Mfr # WLB503

  • Zoro # G316499229


product price: $43.89
/ea

Key Features

Weight Capacity
4.4-19.8 lbs
Material
Steel, Aluminum, Plastic
Color
Black
Max. Height
10.9 in
Max. Extension
22.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLB503
Zoro #
G316499229
UPC #
-
Country of Origin
China

Dimensions

Max. Height
10.9 in
Screen Size Range
17-30 in

Details

Weight Capacity
4.4-19.8 lbs
Material
Steel, Aluminum, Plastic
Color
Black
Max. Extension
22.1 in
Rotation
360°
Tilt
-85°-15°
For Use With
PEG workbench accessories set series or mounted on the wall
Supported VESA
100 x 100-/ 75 x 75
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Item
Monitor Mount

Description

Optimize Your Workspace. Elevate Your Productivity.Designed for industrial and technical environments, the WLB503 Workbench Monitor Arm offers robust support and smooth adjustability to keep your monitor exactly where you need it. Perfect for workbenches, lab stations, and manufacturing setups, this arm enhances ergonomics while saving valuable surface space.


  • can be mounted on the upright side rails of PEG workbench accessories set series or mounted on the wall.
  • Customize the height and enjoy full-motion flexibility for a more ergonomically comfortable work setup.
  • Sturdy Instruction: Steel, Aluminum & Plastic housing. A gas spring provides a complete spectrum of motion.
  • Support 17"-30", 4.4-19.8 Lbs Screen with 75x75 or 100x100 screw holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.