XL-Size Class 2 Standard Hi-Vis Safety Vest with Pockets, 5PK

  • Mfr # SV001-XL

  • Zoro # G416499198


product price: $37.99
/pk 5, $7.60/ea

Key Features

Color
Fluorescent Orange
Material
Polyester
Length
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV001-XL
Zoro #
G416499198
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
27.5 in

Details

Item
Hi-Vis Safety Vest with Pockets
Color
Fluorescent Orange
Material
Polyester

Description

Stay seen and stay organized on the job.This ANSI/ISEA Class 4 safety vest is designed to keep workers visible and equipped. With bright fluorescent color and reflective striping, it enhances visibility in both daylight and low-light environments. Multiple pockets provide quick access to essential tools, making it ideal for construction, road work, event management, and more.


  • ANSI/ISEA Class 2 Compliant: Ideal for workers in areas with high-speed traffic or heavy machinery.
  • High-Visibility Design: Bright fluorescent color with 2-inch reflective tape ensures 360° visibility in low-light and daytime conditions.
  • Multi-Pocket Functionality: Equipped with multiple front pockets to conveniently hold tools, pens, notepads, and more.
  • Breathable Mesh Fabric: Lightweight and comfortable for all-day wear, even in warm weather.
  • Zipper Closure: Provides a secure and easy fit, suitable for layering over work clothes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.