Shop 4XEM
See all product information
Create Account
2A Samsung Wall Charger - 120 V AC, 230 V AC Input - 5 V DC, 9 V DC Output - 2 A
Mfr # 4XSAMCHARGER
Zoro # G315087878
product price:Â $24.59
/eaKey Features
Input Voltage
120 V AC, 230 V AC
Max. Output Current
2 A
Output Voltage
5 V DC, 9 V DC
Device Supported
Mobile Phone, USB Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4XSAMCHARGER
- Zoro #
- G315087878
- UPC #
- 873791011315
- Country of Origin
- China
Details
- Item
- AC Adapter
- Input Voltage
- 120 V AC, 230 V AC
- Max. Output Current
- 2 A
- Output Voltage
- 5 V DC, 9 V DC
- Device Supported
- Mobile Phone, USB Device
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.