Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 ft. 1M 8Pin Lightning Male 8Pin Lightning Female Extension Cable - White

  • Mfr # 4XLIGHTNINGMF

  • Zoro # G910673063


product price: $41.39
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
Lightning - Male
End 2 Connection Type
Lightning - Female
Color
White
Compatible With
Apple iPhone 5 and Newer, Apple iPads Mini/Retina and Later, Apple iPods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XLIGHTNINGMF
Zoro #
G910673063
UPC #
873791011636
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Audio/Data Transfer Cable
End 1 Connection Type
Lightning - Male
End 2 Connection Type
Lightning - Female
Color
White
Compatible With
Apple iPhone 5 and Newer, Apple iPads Mini/Retina and Later, Apple iPods
End 1 Number of Pins
8
End 2 Number of Pins
8
Cable Type
Lightning
Shielding
Yes
Connector on First End Details
1 x 8-pin Lightning - Male
Device Supported
iPhone, iPad, iPod
Connector on Second End Details
1 x 8-pin Lightning - Female
Compatibility
Apple iPhone 5 and Newer, Apple iPads Mini/Retina and Later, Apple iPods
Cable Characteristic
Extension Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.