Zoro Homepage

3 ft. USB Type-C Male to 8 Pin Lightning Male Cable 1M USB-C 3.1

  • Mfr # 4XUSBC8PIN3

  • Zoro # G014900270


product price: $33.79
/ea

Key Features

Features
Molded, Charging
End 2 Connection Type
Lightning - Male
Color
White
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
iPhone, iPad, iPod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBC8PIN3
Zoro #
G014900270
UPC #
873791012527
Country of Origin
China

Details

Features
Molded, Charging
Item
Data Transfer Cable
End 2 Connection Type
Lightning - Male
Color
White
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
iPhone, iPad, iPod
End 1 Connection Type
USB 3.1 Type C - Male
Data Transfer Speed
480-Mbit/s
Cable Type
Lightning/USB-C
Connector on Second End Details
1 x 8-pin Lightning - Male

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.