Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4xem 4X8PINSPLITTER 8 Pin Lightning Splitter for iPhone 7 & 8 4X8PINSPLITTER

4xem 4X8PINSPLITTER 8 Pin Lightning Splitter for iPhone 7 & 8 (Discontinued)

  • Mfr # 4X8PINSPLITTER
  • Zoro # G504037776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X8PINSPLITTER
Zoro #
G504037776
UPC #
873791012473
Country of Origin
China

Description

8 Pin Lightning Splitter for iPhone 7 & 8

Power your computer with our exclusive range of Computer Accessories that assure convenience, style and look added to your computer. These accessories are all high quality and offer reliability, durability and performance.

Features
  • Variety of products for different devices
  • Enhance functionality and add convenience
Specifications
  • Number of Pin: 8 Pin
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.