Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4XEM 4XDPDPCBL 6FT DisplayPort M-M Cable

  • Mfr # 4XDPDPCBL

  • Zoro # G104037701


product price: $24.79
/ea

Key Features

Max. Resolution
1920 x 1080
Features
Triple Shielded, High Bit Rate 3 (HBR3), Passive, Display Stream Compression (DSC) 1.2, Interference Protection, Multi-Stream Transport (MST) Support, HDCP 2.2, Durable, Active, Latching Connector
Color
Black
Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Monitor, Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XDPDPCBL
Zoro #
G104037701
UPC #
873791006434
Country of Origin
China

Dimensions

Wire Size
28 AWG
Cable Length
6 ft
Height
0.5"
Width
4.8"
Outer Diameter
0.30"

Details

Max. Resolution
1920 x 1080
Features
Triple Shielded, High Bit Rate 3 (HBR3), Passive, Display Stream Compression (DSC) 1.2, Interference Protection, Multi-Stream Transport (MST) Support, HDCP 2.2, Durable, Active, Latching Connector
Color
Black
Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Monitor, Workstation
Connector Plating
Gold
Number of Conductors
20
Conductor Material
Copper
Connector on First End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Jacket Material
Polyvinyl Chloride (PVC)
Item
A/V Cable
Data Transfer Rate
32.4-Gbit/s
Cable Type
DisplayPort
Jacket Type
VW-1, CMG
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
Connector Gender on Second End
Male
American Wire Gauge
30 AWG
Supported Resolution
7680 x 4320, 1920 x 1080
Connector Gender on First End
Male

Description

Get pristine HD images on your DisplayPort equipped monitor or display with 4XEM's DisplayPort 1.2 M/M cables. Capable of transmitting video, audio and USB data, 4XEM DisplayPort cables offer greater bandwidth than HDMI or dual link DVI (up to 17 Gbps) and support the highest resolutions on displays today - up to WQXGA (2560x1600). Pure copper conductors and shielding from EM and RF interference deliver a superior signal while high quality materials and construction ensures a lifetime of dependable performance.

Features
  • Color - Black
  • Cable Length - 6 ft.
  • Cable Type - DisplayPort
  • Device Supported - Audio/Video DeviceMonitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.