This item is Discontinued.

4Xem 4XEM 4XEARPHONES Premium Earphones with Mic for Ipad Iphone Ipod & Smartphones - White 4XEARPHONES

This item is Discontinued.

4Xem

4XEM 4XEARPHONES Premium Earphones with Mic for Ipad Iphone Ipod & Smartphones - White (Discontinued)

Mfr # 4XEARPHONES
Zoro # G503969825
UPC # 873791011544
Country of Origin China
Category Headsets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XEARPHONES
Zoro #
G503969825
UPC #
873791011544
Country of Origin
China

Dimensions

Driver Size
0.31 in

Details

Color
White
Features
In-line Remote, Noise Isolation, Y Cable
Earpiece Type
Binaural
Earpiece Controls
Call/Answer/End
Item
Earset
Earpiece Sensitivity
101 dB
Compatibility
Cellular PhoneApple Devices:iPodiPadiPhone
Host Interface
Mini-phone (3.5mm), TRRS
Sound Mode
Stereo
Connectivity Technology
Wired
Microphone Design
On-cable
Integrated Microphone
Yes
Impedance
32 Ohm
Earpiece Design
Earbud

Description

Update your phone and add to its beauty with latest Cell Phone Accessories in superior quality and attractive designs. Find every accessory to require for your cell phone at reasonable price with us. Guaranteed quality and reliability. Attractive designs and styles for impressive look. Adds convenience and beauty to any device. Affordable prices and value for money.

Features
  • Portable electronics
  • Headphones form factor ear-bud
  • iPod and iPad feature superior sound quality and a comfortable
Specifications
  • Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.