This item is Discontinued.

4Xem 4Xem 4XHDMI4K2KPRO3 3 ft. Professional Ultra High Speed 4K 2K HDMI 1.4 Male to Male Cable 4XHDMI4K2KPRO3

This item is Discontinued.

4Xem

4Xem 4XHDMI4K2KPRO3 3 ft. Professional Ultra High Speed 4K 2K HDMI 1.4 Male to Male Cable (Discontinued)

Mfr # 4XHDMI4K2KPRO3
Zoro # G803912897
UPC # 873791011551
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XHDMI4K2KPRO3
Zoro #
G803912897
UPC #
873791011551
Country of Origin
China

Description

Features
  • Professional ultra high speed male to male cable
Specifications
  • Size: 3 ft.
  • Cable Type: HDMI
  • Connector on First End: 1 x 19-pin HDMI Male HDMI 1.4 Digital Audio/Video
  • Connector on Second End: 1 x 19-pin HDMI Male HDMI 1.4 Digital Audio/Video
  • Connector Plating: Gold-flash Contacts
  • Connector Plating: Gold Plated
  • Shielding: Yes
  • Device Supported: Audio/Video Device, Blu-ray Player, HDTV
  • American Wire Gauge: 28 AWG
  • Supported Resolution: 1920 x 1080

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.