Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4XEM 4XHDMIDVI10FT 10 ft. HDMI to DVI-D Cable 4XHDMIDVI10FT

4XEM 4XHDMIDVI10FT 10 ft. HDMI to DVI-D Cable (Discontinued)

  • Mfr # 4XHDMIDVI10FT
  • Zoro # G703993798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XHDMIDVI10FT
Zoro #
G703993798
UPC #
873791011834
Country of Origin
China

Description

Specifications
  • Product Type: Video Cable Adapter
  • Cable Type: DVI-D/HDMI
  • Cable Length: 10 ft.
  • Connector on First End: 1 x 19-pin DVI-D Male Digital Video
  • Connector on Second End: 1 x HDMI Male Digital Video
  • Connector Plating: Gold
  • Contact Plating: Gold-flash
  • Features: EMI/RF Protection
  • Shielding: Yes
  • Supported Resolution: 1920 x 1080
  • Color: Black
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.