This item is Discontinued.

4Xem 4xem 4XHDMIEXT6 6 ft. HDMI 4K-2K Male & Female Extension Cable; Black 4XHDMIEXT6

4xem 4XHDMIEXT6 6 ft. HDMI 4K-2K Male & Female Extension Cable; Black (Discontinued)

  • Mfr # 4XHDMIEXT6
  • Zoro # G803717249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XHDMIEXT6
Zoro #
G803717249
UPC #
841567000863
Country of Origin
China

Description

HDMI 4K-2K Male & Female Extension Cable

4XEM's HDMI 4K/2K Extension Cable is an optimized device to extend pre-existing HDMI cable to get that extra bit of length to connect your networks. Any HDMI supported device is compatible with this cable. Due to this the cable is suited for a variety of set-ups, from gaming to satellite TC connections. The cable has been made with gold plated connectors for corrosion resistance as well as improved signal strength stability.

Features
  • Connector type: HDMI male to HDMI female
  • 4K x 2K support any resolution to 4K (4096x2160)
  • HDMI Ethernet Channel
  • Full 3D Support
  • Audio Return Channel
  • Gold-plated terminals ensure long-lasting, corrosion-free connections
Specifications
  • Color: Black
  • Cable Length: 6'
  • Direction: Bidirectional
  • Cable Jacket Type: PVC - Polyvinyl Chloride
  • Cable Shield Type: Aluminum-Mylar Foil with Braid
  • Connector Plating: Gold
  • Fire Rating: CMG Rated (General Purpose)
  • Number of Conductors: 19
  • Bandwidth: 18 Gbps (14.4 Gbps Data Rate - HDMI 2.0)
  • Maximum Resolutio: 4K UHD (3840x2160 @ 60Hz)
  • Connector A: 1 - HDMI (19 pin) Male
  • Connector B: 1 - HDMI (19 pin) Female
  • Cable OD: 0.29"
  • Wire Gauge: 32AWG
  • Connector Style: Straight
  • Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.