Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4XEM 4XHDMIFLAT3FT 3FT Flat HDMI M-M Cable 4XHDMIFLAT3FT

4XEM 4XHDMIFLAT3FT 3FT Flat HDMI M-M Cable (Discontinued)

  • Mfr # 4XHDMIFLAT3FT
  • Zoro # G603734323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XHDMIFLAT3FT
Zoro #
G603734323
UPC #
873791004393
Country of Origin
China

Description

Get a superior high definition image and pristine audio with 4XEM's High Speed Flat HDMI Cables. Featuring full support for 1080p/3D, Ethernet & Audio Return Channel, Multi-channel Digital Audio, Deep Color, HDCP and CEC controls. Perfect for connecting any HDTV, Blu-ray player, satellite set-top box, DVD, tablet or computer sporting an HDMI connection. Gold plated connectors ensure a pure signal. The flat design reduces crosstalk and is perfect for tight bends and under carpet applications.

Features
  • Connector on First End - 1 x HDMI Male Digital Audio/Video
  • Connector on Second End - 1 x HDMI Male Digital Audio/Video
  • Cable Type - HDMI
  • Connector Plating - Gold-plated ContactsGold Plated
  • Device Supported - Audio/Video DeviceTVTablet PCSatellite Receiver
  • Shielding - Yes
  • Cable Length - 3 ft.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.