This item is Discontinued.

4Xem 4Xem 4XLIGHTNING10PK 3 ft. Lightning to USB Cable for iPhone; iPod & iPad; White - Pack of 10 4XLIGHTNING10PK

4Xem 4XLIGHTNING10PK 3 ft. Lightning to USB Cable for iPhone; iPod & iPad; White - Pack of 10 (Discontinued)

  • Mfr # 4XLIGHTNING10PK
  • Zoro # G503912906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XLIGHTNING10PK
Zoro #
G503912906
UPC #
873791011728
Country of Origin
China

Description

Features
  • Lightning to USB cable
  • Pack of 10
Compatibility
  • iPhone, iPod & iPad
Specifications
  • Color: White
  • Size: 3 ft.
  • Cable Type: Lightning/USB
  • Connector on First End: 1 x 8-pin Lightning Male Proprietary Connector
  • Connector on Second End: 1 x Type A Male USB 2.0 USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.