Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4XEM 4XLIGHTNING6 6 ft. 2 m White Lightning 8 Pin Cable Iphone Ipod Ipad Iphone 5 6 7 4XLIGHTNING6

4XEM 4XLIGHTNING6 6 ft. 2 m White Lightning 8 Pin Cable Iphone Ipod Ipad Iphone 5 6 7 (Discontinued)

  • Mfr # 4XLIGHTNING6
  • Zoro # G404086416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XLIGHTNING6
Zoro #
G404086416
UPC #
873791006304
Country of Origin
China

Description

Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.

Features
  • White lightning 8 pin cable iphone ipod ipad iphone 5 6 7
Specifications
  • Color: White
  • Pins: 8 Pin
  • Size: 6 ft.
  • Length: 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.