Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4XEM 4XRMC5EPP24 24 Port CAT5E Rackmount Patch Panel 4XRMC5EPP24

4XEM 4XRMC5EPP24 24 Port CAT5E Rackmount Patch Panel (Discontinued)

  • Mfr # 4XRMC5EPP24
  • Zoro # G503931969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XRMC5EPP24
Zoro #
G503931969
UPC #
873791005383
Country of Origin
China

Details

Item
Faceplate Module
Standards
EIA/TIA T568B/A, EIA/TIA TSB 40A, UL.
Material
Steel
Features
50µ Gold-Plated Contacts, Color coded for both EIA/TIA, 568A & 568B installations, 110-type termination, Meets and exceeds EIA/TIA, TSB-40 Cat5e connecting.
Includes
(1) 24 Port Cat 5E Patch Panel, (4) M5 Screws, (8) Zip Ties,
Mounting
Rack
Color
Black
Number of RJ-45 Ports
24

Description

Category 5 Patch Panels offer 110-type termination while meeting and exceeding EIA/TIA TSB-40 Cat5e connecting hardware specifications. Color coded for both EIA/TIA 568A & 568B installations. 24 ports with 50μ gold-plated contacts ensure quality connections and a wide range of plug and play options. Clear numbering on both the front and back of each panel provides a quick and easy way to identify cable runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.