Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4xem 4XSAMKITUSBCW6 6 ft. USB-C Cable Charger Kit; White 4XSAMKITUSBCW6

4xem 4XSAMKITUSBCW6 6 ft. USB-C Cable Charger Kit; White (Discontinued)

  • Mfr # 4XSAMKITUSBCW6
  • Zoro # G303893634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XSAMKITUSBCW6
Zoro #
G303893634
UPC #
841567000184
Country of Origin
China

Description

USB-C Cable Charger Kit

Connect and charge all of your Samsung gear with 4XEMs Samsung USB-C charger kit. The Adaptive wall charger allows for 2A 5V fast charging and is compatible with other USB cables. The USB-C charging cable is suited for more recent Samsung devices like the Samsung S20 and many others. The USB-C connector also adds to higher speed charge rates, in conjunction with the adaptive charger, and also has a reversible design so there is no longer a right and wrong side to connect to your device. 4XEMs cables and chargers are all designed for durability, with reinforced moulded ends to prevent added wear and tear.

Features
  • USB-C connector for newer models
  • Transfer data quickly
  • 2A 5V Charging rate
  • Wall charger works a variety of USB cables
  • Charge your device safely and reliably
  • Prevents the battery from overcharging
Specifications
  • Color: White
  • Cord Length: 6'
  • Charging Port: USB Type-A Female
  • Power: Direct Attached
  • Charging Cable Connector A: USB Type-A Male
  • Charging Cable Connector B: USB Type-C Male
  • Input Voltage: 100-240 VAC, 50Hz-60Hz
  • Input Current: 0.35A
  • Output Voltage: 5V DC
  • Output Current: 2A
  • Operating Temperature: 0 to 40°C (32 to 104°F)
  • Storage Temperature: -20 to 80°C (-4 to 176°F)
  • Humidity: 5% to 90% (non-condensing)
  • Dimension: 0.85 x 1.43 x 2.02 in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.