This item is Discontinued.

4Xem 4xem 4XUSB2ENET 0.9 x 3.2 x 2.1 in. USB 2.0 to 10 M & 100 M Ethernet Adapter 2.40 oz 4XUSB2ENET

4xem 4XUSB2ENET 0.9 x 3.2 x 2.1 in. USB 2.0 to 10 M & 100 M Ethernet Adapter 2.40 oz (Discontinued)

  • Mfr # 4XUSB2ENET
  • Zoro # G203932303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XUSB2ENET
Zoro #
G203932303
UPC #
873791006960
Country of Origin
China

Details

Item
Fast Ethernet Card
Number of Ports
1
Features
Environmentally Friendly
Color
White
Twisted Pair Cable Standard
Category 5
Media Type Supported
Twisted Pair
Platform Supported
Mac, PC
Number of Network (RJ-45) Ports
1
Network Technology
10/100Base-TX
Network (RJ-45)
Yes
Serial Port
No
USB
No
PoE (RJ-45) Port
No
Device Supported
PC
Host Interface
USB

Description

4XEM's 4XUSB2ENET is a high speed USB network adapter that allows you to connect instantly to a 10/100Mbps network using the USB port on your laptop or PC. Compliant with USB 2.0 and backwards compatible with the USB 1.0 and 1.1. Easy install. No external power required. Supports Windows 98SE/Me/2000/XP/Vista/7, Linux 2.4 and MacOS.

Features
  • Features full duplex mode that doubles the network connection speed
  • Bus powered no external power is required
  • Easy to read led indicators
  • Compact and robust design perfect solution for all network users both desktop and mobile
  • Easy installation
  • Supports windows 98se/me/2000/xp/vista/7, linux 2.4 and macos
Specifications
  • Dimensions: 0.9 X 3.2 X 2.1 in.
  • Weight: 2.40 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.