Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Xem 4XUSBC8PIN6 6 ft. USB Type-C Male to 8 Pin Lightning Male Cable 2M USB-C 3.1

  • Mfr # 4XUSBC8PIN6

  • Zoro # G903734207


product price: $42.99
/ea

Key Features

Connector on First End Details
1 x USB 3.1 Type C - Male
Color
White
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Lightning - Male
Device Supported
iPhone, iPad, iPod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBC8PIN6
Zoro #
G903734207
UPC #
873791012268
Country of Origin
China

Details

Connector on First End Details
1 x USB 3.1 Type C - Male
Color
White
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
Lightning - Male
Device Supported
iPhone, iPad, iPod
Cable Type
Lightning/USB-C
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 8-pin Lightning - Male
Item
Data Transfer Cable
Features
Charging, Molded

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.

Features
  • USB Type A, USB Type B connector(s)
  • Shielded
Specifications
  • Size: 6 ft.
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.