Zoro Homepage

4XEM 4XUSBCC31G26W 6 ft. USB-C TO USB-C Cable M-M USB 3.1 Generation 2 10GBPS - White

  • Mfr # 4XUSBCC31G26W

  • Zoro # G003795436


product price: $35.99
/ea

Key Features

End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Cable Length
5.91 ft
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBCC31G26W
Zoro #
G003795436
UPC #
873791020195
Country of Origin
China

Dimensions

Cable Length
5.91 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB-C
Features
Tear Resistant, Corrosion Resistant, Interference Protection, Passive, USB- Power Delivery (USB PD), E-marker Chip, Durable, Fast Charging, Tangle Resistant, Sturdy, Reversible, Wear Resistant, Charging, DisplayPort Alternate (ALT) Mode, EMI Protection, Clutter-free
Shielded / Unshielded
Shielded
Connector Plating
Nickel
Compatibility
Nokia N1 HP EliteDisplay E243d Microsoft Surface Book 2 Razer Blade Stealth LG: UltraFine 5K/ 4k  Gram  Samsung: Notebook 9   Galaxy TabPro SLenovo: ThinkPad X1  ThinkPad Yoga  IdeaPad  ASUS  Transformer 3 Pro  ZenBook 3  ZenBook Flip SDell: Inspiron 14 7000 XPS 13 Google: Chromebook Pixel  Pixelbook  Apple iPads: iPad Pro 12.9-inch (4th generation)  iPad Pro 11-inch (2nd generation)  iPad Pro 11-inch (1st generation)  iPad Pro 12.9-inch (3rd generation) Apple Mac: MacBook Air (Retina, 13-inch, 2020)  MacBook Air (Retina, 13-inch, 2018-2019)  MacBook Pro (13-inch, 2020)  MacBook Pro (16-inch, 2019)  MacBook Pro (13-inch, 2016 - 2019)  MacBook Pro (15-inch, 2016 - 2019)  MacBook (Retina, 12-inch, Early 2015 - 2017)  iMac (Retina 4K, 21.5-inch, 2019)  iMac (Retina 5K, 27-inch, 2019)  iMac (Retina 4K, 21.5-inch, 2017)  iMac (Retina 5K, 27-inch, 2017)  iMac Pro (2017 and later)  Mac Pro (2019)  Mac mini (2018 and later)
Device Supported
iPhone, Tablet, MacBook, iMac, MacBook Air, iMac Pro, Desktop Computer, Computer, Power Brick, MacBook Pro, USB Device, Mac mini, Monitor, Notebook, Mobile Device, Docking Station, Chromebook, Display, Hard Drive, Power Adapter, iPad Pro, Portable Hard Drive, Smartphone, Wall Charger
Wire Gauge
22/32 AWG
Shielding Material
Foil
Data Transfer Rate
10 Gbit/s
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Data Transfer Speed
10-Gbit/s
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Shielding
Yes
Connector Gender on Second End
Male

Description

This 6FT/2M USB-C to USB-C 3.1 cable with E-Marker IC chip offers data transfer speeds up to 10Gbps and USB PD Power Delivery up to 100 watts to your device. Also supports DisplayPort Alternate Mode (DP Alt Mode).

Features
  • Transfer rates up to 10 Gbps
  • 5A power rating supporting 100W of power
  • Great for fast-charging large capacity mobile devices with USB-C or Thunderbolt 3 ports
  • Compatible with USB-C AC Adapters and PD devices requiring up to 100W (including AC adapters drawing 90W, 85W, 65W, etc), Apple’s 61W & 87W Power Adapter wall chargers, Docking Stations, Storage Hard Drives by LaCie, Western Digital G-Drive, and 4k/5k Video Displays such as LG UltraFine 5K, 4k, Samsung, HP EliteDisplay E243d, Dell USB-C Monitors & more!
Specifications
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.