Zoro Homepage

4xem 4XUSBCM8PINFB USB-C 8 Pin Male to Female Adapter; Black

  • Mfr # 4XUSBCM8PINFB

  • Zoro # G104037886


product price: $26.89
/ea

Key Features

End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Female
Color
Black
Features
Charging, Reversible
Material
Aluminum, Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBCM8PINFB
Zoro #
G104037886
UPC #
873791008568
Country of Origin
China

Dimensions

Depth
1 in
Height
0.2 in
Width
0.7 in

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Female
Color
Black
Features
Charging, Reversible
Material
Aluminum, Metal, Plastic
Adapter Type
Lightning/USB
Product Material
Aluminum, Metal, Plastic
Connector on Second End Details
1 x 8-pin Lightning Proprietary Connector Female
Connector on First End Details
1 x USB Type C Male

Description

4XEM USB-C Adapter - i OS 8 Pin Lightning Female to USB Type C Male - Data Sync and Charging Adapter for Galaxy S9 Note 9 Pixel 3 and More. Made from high-quality materials ensure reliability and provide superspeed charging and transferring. Use your own 8-pin lightning iPhone cable connect to this converter to transfer data or charge. USB 8-pin lightning female to Type C male transfer data or charge.

Features
  • Variety of products for different devices
  • Enhance functionality and add convenience
Specifications
  • Color: Black
  • Connector: Lightning
  • Number of Pin: 8
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.