Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4Xem 4XUSBCUSB2A3 3 ft. USB Type-C to USB Type-A Cable Male & Male USB 2.0 1M 4XUSBCUSB2A3

4Xem 4XUSBCUSB2A3 3 ft. USB Type-C to USB Type-A Cable Male & Male USB 2.0 1M (Discontinued)

  • Mfr # 4XUSBCUSB2A3
  • Zoro # G403734233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBCUSB2A3
Zoro #
G403734233
UPC #
873791011957
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.

Features
  • USB Type A, USB Type B connector(s)
  • Double shielded
Specifications
  • Size: 3 ft.
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.