Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4Xem 4XUSBCUSB3B3 3 ft. USB Type-C to USB 3.0 Type -B Male to Male 4XUSBCUSB3B3

4Xem 4XUSBCUSB3B3 3 ft. USB Type-C to USB 3.0 Type -B Male to Male (Discontinued)

  • Mfr # 4XUSBCUSB3B3
  • Zoro # G703734186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBCUSB3B3
Zoro #
G703734186
UPC #
873791012008
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Crosstalk Protection
Cable Type
USB
Compatible With
Hard Disk Drive Enclosure, Camera, Modem, Storage Enclosure, Printer, Scanner
Connector Gender on Second End
Male
Shielding
Yes
Connector Type on Second End
USB 3.0 Type B - Male
Connector on Second End Details
1 x USB 3.0 Type B - Male
Connector Gender on First End
Male
Connector on First End Details
1 x USB 3.0 Type C - Male
Data Transfer Rate
5 Gbit/s
Connector Type on First End
USB 3.0 Type C - Male

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.

Features
  • USB Type A, USB Type C connector(s)
  • Shielded
  • Complies with RoHS Standards
Specifications
  • Size: 3 ft.
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.