Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4Xem 4XUSBCVGA6 6 ft. USB Type-C to VGA Adapter USB-C Video Converter; Black 4XUSBCVGA6

4Xem 4XUSBCVGA6 6 ft. USB Type-C to VGA Adapter USB-C Video Converter; Black (Discontinued)

  • Mfr # 4XUSBCVGA6
  • Zoro # G003734237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBCVGA6
Zoro #
G003734237
UPC #
873791012169
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Video Cable
End 1 Connection Type
(1) USB Type C - Male
End 2 Connection Type
(1) 15-pin HD-15 - Male
Color
White
Cable Type
USB/VGA
Features
Active, Plug & Play; Environmentally Friendly
Conductor Material
Copper
Supported Resolution
1920 x 1200
Shielded / Unshielded
Shielded
Device Supported
HDTV, MacBook, MacBook Air, MacBook Pro, Monitor, Projector, Video Device

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.

Features
  • USB Type C, HDDB15 connector(s)
  • Complies with FCC, CE, RoHS Standards
Specifications
  • Color: Black
  • Size: 6 ft.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.