Zoro Homepage
This item is Discontinued.
4Xem 4XEM 4XUSBFPS2M 6-Pin Male to USB Female Keyboard Adapter 4XUSBFPS2M

4XEM 4XUSBFPS2M 6-Pin Male to USB Female Keyboard Adapter (Discontinued)

  • Mfr # 4XUSBFPS2M
  • Zoro # G204030725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBFPS2M
Zoro #
G204030725
UPC #
873791004478
Country of Origin
China

Details

Item
Data Transfer Adapter
Adapter Type
(PS/2)/USB
Connector on First End Details
(1) 4-pin Type A USB Female
Connector on Second End Details
(1) 6-pin Mini-DIN (PS/2) Keyboard/Mouse Male

Description

The 4xem ps/2 keyboard to USB adapter features a durable usb-a female connector and a 6-pin male port, allowing you to connect a ps/2 keyboard to a computer through a USB port.

Specifications
  • Pins: 6
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.