Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4Xem 4XEM 4XUSBMUSB8PINUSBC USB to Lightning Micro USB & USB Type C Cable - White 4XUSBMUSB8PINUSBC

4XEM 4XUSBMUSB8PINUSBC USB to Lightning Micro USB & USB Type C Cable - White (Discontinued)

  • Mfr # 4XUSBMUSB8PINUSBC
  • Zoro # G003769888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XUSBMUSB8PINUSBC
Zoro #
G003769888
UPC #
873791008704
Country of Origin
China

Dimensions

Cord Length
1.50 ft

Details

Item
Charging Cable
Color
White
Compatible With
iPad Air, Headset, Wireless Keyboard, iPad, Xbox, Camcorder, e-book Reader, USB Type C Device, Smartphone, Tablet PC, iPod, GPS Navigator, Charger, Camera, iPhone, Bluetooth Speaker, iPad mini
Voltage Rating
5 V DC

Description

4XEM universal Apple, Samsung and USB Type C 3-in-1 multi function fast charging cable is an all in one portable charging solution. Our multi charging cable allows you to charge multiple devices at the same time...using at least a 5V/2A. Great for your home, car, travelling or office. Compatible with all the popular devices like, iPhone X / 8 / 8 Plus / 7 / 7 Plus 6s / 6s Plus / 6 / 6 Plus / 5s / 5c / 5, iPad Air / Air 2 / Pro, iPad mini / mini 2 / mini 3 / mini 4, iPad (4th generation), iPod nano (7th generation) and iPod touch (5th / 6th generation), Galaxy Note 8, Galaxy S8 / S8+ / S9, HTC 10, Sony XZ, LG V20 / G5 / G6, Xiaomi 5, Virtually ALL Android & Windows phones & tablets, Samsung, HTC, Motorola, Nokia, LG, Sony, PS4, Xbox, PS Vita, GoPro, GPS devices, portable chargers, Bluetooth speakers, wireless keyboards, e-readers, cameras & camcorders

Other Features
  • For iPhone/iPod/iPad/Galaxy - For Charger, Camera, Camcorder, Notebook, Tablet, Smartphone, iPhone, iPod, iPad, Wireless Keyboard, Bluetooth Speaker, ...
Specifications
  • Color: White
  • Connector on First End: USB
  • Connector on Second End: Lightning
  • Connector on Second End: Micro USB
  • Connector on Second End: USB Type C
  • Product Type: Charging Cable
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.