This item is Discontinued.

4Xem 4Xem 4XVGAMM75FT Coax High Resolution Monitor VGA Cable - HD15 Male to Male - 75 ft. YYI1-PW8691

This item is Discontinued.

4Xem

4Xem 4XVGAMM75FT Coax High Resolution Monitor VGA Cable - HD15 Male to Male - 75 ft. (Discontinued)

Mfr # YYI1-PW8691
Zoro # G103912948
UPC # 873791003266
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YYI1-PW8691
Zoro #
G103912948
UPC #
873791003266
Country of Origin
China

Description

4XEM VGA Cables are constructed from 28 AWG wire, and is foil shielded to protect your short cable runs from EMI/RFI interference. The fully molded connectors have easy-to-use extra long thumbscrews for a fast connection. Use this cable for video presentations, classroom environments or just for organizing your work area for maximum comfort and efficiency.

Features
  • Coax High Resolution Monitor VGA Cable - HD15 M/M
  • 2 x Nuts
  • Size - 75 ft.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.